Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gasketing, 20 ft., White, Silicone

  • Mfr # 2RRR7

  • Zoro # G2755471


product price: $38.65
/ea

Key Features

Overall Length
20 ft
Color
White
Product Type
Gasketing
Insert Color
White
Insert Material
Silicone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2RRR7
Zoro #
G2755471
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
20 ft
Insert Size
1/2"
Overall Height
1/4 in
Overall Width
1/2 in
Width (In.)
1/2
Length
20 ft.
Width
1/2
Height
1/4

Details

Color
White
Item
Gasketing
Product Type
Gasketing
Insert Color
White
Insert Material
Silicone
Mounting Type
Self-Adhesive
Standards
UL Listed
Sold As
Roll
Stays Flexible to
-100 Degrees F
Material
Silicone
Hardware
Not included
Seal Shape
Bulb
Temperature - Minimum
-100 Degrees F
Mounting Style
Self-Adhesive

Description

Gasketing, Overall Length 20 ft, Overall Width 1/2 in, Overall Height 1/4 in, Color White, Seal Shape Bulb, Insert Material Silicone, Material Silicone, Sold As Roll, Standards UL Listed, Stays Flexible to -100 Degrees F, Product Type Gasketing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.