Zoro Homepage

Gate Valve, Brass, 1-1/4 In, Brass

  • Mfr # 6TWK1

  • Zoro # G3746416


product price: $42.99
/ea

Key Features

Pipe Size
1 1/4"
Connection Type
FNPT
Body Material
Brass
Stem Material
Brass
Max. Cold Working Pressure - CWP
200 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6TWK1
Zoro #
G3746416
UPC #
190735544297
Country of Origin
China

Dimensions

Pipe Size
1 1/4"
Inlet to Outlet Length
2 17/50 in
Pipe Size - Valves
1 1/4"
Handle Diameter
2.91 in
Nominal Valve Size
1 1/4 in
Connection Size - Side 1
1 1/4 in
Overall Length
2.34 in
Handle Height
4.33 in
Connection Size - Side 2
1 1/4 in

Description

Gate Valve, For Media Water, Body Material Brass, Nominal Valve Size 1 1/4 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 200 psi, Maximum Pressure - Steam 125 psi, Coefficient of Volume (Cv) Not Applicable, Stem Type Non-Rising, Stem Material Brass, Wedge Style Solid, Wedge Material Brass, Seat Material Brass, Seal Material Cellulose Fiber, Handle Type Wheel, Bonnet Material Brass, Bonnet Style Screw-In, Connection Gender - Side 1 Female, Connection Type - Side 1 NPT

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.