Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gate Valve, Brass, 1/2 In, Brass

  • Mfr # 6TWJ8

  • Zoro # G3746793


product price: $16.59
/ea

Key Features

Pipe Size
1/2"
Connection Type
FNPT
Body Material
Brass
Wedge Material
Brass
Valve Max. Fluid Temp.
212 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6TWJ8
Zoro #
G3746793
UPC #
190735544266
Country of Origin
China

Dimensions

Pipe Size
1/2"
Pipe Size - Valves
1/2"
Inlet to Outlet Length
1 77/100 in
Handle Diameter
2.13 in
Nominal Valve Size
1/2 in
Connection Size - Side 1
1/2 in
Handle Height
2.87 in
Overall Length
1.77 in
Connection Size - Side 2
1/2 in

Details

Connection Type
FNPT
Body Material
Brass
Item
Gate Valve
Wedge Material
Brass
Valve Max. Fluid Temp.
212 Degrees F
Max. Working Steam Pressure - WSP
125 psi
Stem Material
Brass
Bonnet Style
Screw-in
Standards
ANSI B1.20.1, NSF/ANSI 61
Max. Water Pressure - CWP
200 psi
Valve Stem Type
Non-Rising
Max. Cold Working Pressure - CWP
200 psi
Body Material - Valves
Brass
Handle Material
Cast Iron
Handle Type
Hand Wheel
Top of Handle to Inlet Center
2 87/100
Seal Material
Cellulose Fiber
Stem Type
Non-Rising
Maximum Pressure - Operating
200 psi
Connection Type - Side 2
NPT
Connection Gender - Side 2
Female
Seat Material
Brass
Maximum Pressure - Steam
125 psi
Manufacturer Warranty
2 yr
Connection Type - Side 1
NPT
Operating Temperature - Maximum
160 Degrees F
Connection Gender - Side 1
Female
Wedge Style
Solid
Operating Temperature - Minimum
33 Degrees F
Bonnet Material
Brass
For Media
Water

Description

Gate Valve, For Media Water, Body Material Brass, Nominal Valve Size 1/2 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 200 psi, Maximum Pressure - Steam 125 psi, Coefficient of Volume (Cv) Not Applicable, Stem Type Non-Rising, Stem Material Brass, Wedge Style Solid, Wedge Material Brass, Seat Material Brass, Seal Material Cellulose Fiber, Handle Type Wheel, Bonnet Material Brass, Bonnet Style Screw-In, Connection Gender - Side 1 Female, Connection Type - Side 1 NPT

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.