Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gate Valve, Class 200, 2 In, 316 SS

  • Mfr # 4VMX2

  • Zoro # G0255096


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
2"
Connection Type
Socket
Body Material
316 Stainless Steel
Valve Class
Class 200
Handle Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4VMX2
Zoro #
G0255096
UPC #
190735521137
Country of Origin
China

Dimensions

Pipe Size
2"
Pipe Size - Valves
2"
Inlet to Outlet Length
3.74"
Overall Length
3.74 in
Handle Height
6.69 in
Nominal Valve Size
2 in
Connection Size - Side 2
2 in
Handle Diameter
3.94 in
Connection Size - Side 1
2 in

Details

Connection Type
Socket
Body Material
316 Stainless Steel
Item
Gate Valve
Valve Class
Class 200
Handle Material
Aluminum
Top of Handle to Inlet Center
6.69
Handle Type
Hand Wheel
Valve Max. Fluid Temp.
365 Degrees F
Max. Cold Working Pressure - CWP
200 psi
Wedge Material
316 Stainless Steel
Valve Stem Type
Non-Rising
Stem Material
316 Stainless Steel
Body Material - Valves
316 Stainless Steel
Max. Water Pressure - CWP
200 psi
Bonnet Style
Screw-In
Stem Type
Non-Rising
Seal Material
PTFE
Seat Material
PTFE
Connection Type - Side 2
Socket
Coefficient of Volume (Cv)
230
Wedge Style
Solid
Manufacturer Warranty
2 yr
Connection Gender - Side 2
Female
Connection Type - Side 1
Socket
Connection Gender - Side 1
Female
Operating Temperature - Maximum
365 Degrees F
For Media
Water
Operating Temperature - Minimum
-20 Degrees F
Maximum Pressure - Steam
15 psi
Maximum Pressure - Operating
200 psi
Bonnet Material
316 Stainless Steel
Valve Series
VTGA

Description

Gate Valve, For Media Water, Body Material 316 Stainless Steel, Nominal Valve Size 2 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 200 psi, Maximum Pressure - Steam 15 psi, Coefficient of Volume (Cv) 230, Stem Type Non-Rising, Stem Material 316 Stainless Steel, Wedge Style Solid, Wedge Material 316 Stainless Steel, Seat Material PTFE, Seal Material PTFE, Handle Type Wheel, Bonnet Material 316 Stainless Steel, Bonnet Style Screw-In, Connection Gender - Side 1 Female

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.