Sharpe Valves
Gate Valve, Class 800, 1-1/4 In.
Mfr # 4371003480
Zoro # G2735817
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/4"
- Connection Type Socket
- Body Material Forged Carbon Steel
- Max. Working Steam Pressure - WSP 1,460 psi
- Stem Material 410 Stainless Steel
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Handle For Soft Colony (M962910-0020A)
- NIBCO 3/4" NOM FTG Copper Venturi Adapter (621 3/4)
- ZORO SELECT PVC Tee, Socket x Socket x Socket, 4 in Pipe Size (801-040)
- SHARPE VALVES Gate Valve, Class 800, 3/8 In., FNPT (4371003700)
- SHARPE VALVES Gate Valves, Socket/Thread, 3/4" Size (4371003580)
- SHARPE VALVES Gate Valves, Threaded, 2" Size (4371003360)
- SHARPE VALVES Gate Valves, 150# Flanged, 3" Size (4371004420)
- SHARPE VALVES Gate Valve, Class 800, 2 In. (4371003820)
- SHARPE VALVES Gate Valve, Class 800, 2 In., Socket Weld (4371003520)
- MILWAUKEE VALVE Gate Valve, Class 150, 1/4 In., FNPT (1140 1/4)
- Sharpe Valves Gate Valves