Zoro Homepage

Gauge, 2-1/2 In Dia, Low Side, Blue, 250 psi

  • Mfr # 4CFD3

  • Zoro # G3164192


product price: $5.59
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Size
1/8 in
Process Connection Type
NPT
Application
Replacement Manifold Gauge for Manifold Gauge Sets
Liquid-Filled Case
Non-Liquid Filled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4CFD3
Zoro #
G3164192
UPC #
190735501573
Country of Origin
China

Dimensions

Process Connection Size
1/8 in
Case Diameter
2 1/2 in

Details

Item
Low Side Gauge
Accuracy
+/-3-2-3%
Process Connection Type
NPT
Application
Replacement Manifold Gauge for Manifold Gauge Sets
Liquid-Filled Case
Non-Liquid Filled
Working Pressure
30 in Hg to 250 psi
For Use With
R12/R22/R502 Refrigerants
Gauge Type
Low Side Gauge
Case Color
Blue
Display Pressure - Maximum
250 psi
For Refrigerant Type
R-12, R-22, R-502
Display Pressure - Minimum
14.7 psi
Pressure Units Measured
psi

Description

Low Side Gauge, Diameter 2 1/2 in, Working Pressure 30 in Hg to 250 psi, Connection Size 1/8 in, Color Blue, Gauge Type Low Side Gauge, Gauge Accuracy +/-3-2-3 Percent, For Use With R12/R22/R502 Refrigerants, Application Replacement Manifold Gauge for Manifold Gauge Sets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.