Zoro Homepage

Gear Storage Accessory Bag

  • Mfr # 4VNG8

  • Zoro # G3285703


product price: $27.69
/ea

Key Features

Folded Length
13 in
Material
Polyester
Length
30 in
Folded Height
2 in
Folded Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4VNG8
Zoro #
G3285703
UPC #
190735521144
Country of Origin
China

Dimensions

Folded Length
13 in
Length
30 in
Folded Height
2 in
Folded Width
12 in
Height
7 in
Width
24 in
Overall Length
30 in
Overall Width
24 in
Overall Height
7 in

Details

Material
Polyester
Item
Temporary Storage Bag
Color
Black
Type
Heavy Duty
For Use With
4VNG2, 4VNG3, ETC911, FC711
Shop By
Closeouts
Product Type
Gear Storage Accessory Bag with Adjustable Strap
Compatible Manufacturer Part Number
DCTC343, ETC911, FC711, OCTC443
Compatible Product Type
Double Tent Cot with Rain Fly, Emergency Treatment Cot, Extra Large Tent Cot with Rain Fly, Kwik Cot Folding Cot

Description

Gear Storage Accessory Bag With Adjustable Straps, Heavy Duty, Black, Length 26 In., Width 24 In., Height 7 In., Folded Height 2 In., Folded Length 13 In., Folded Width 12 In., Material Oxford Polyester, For Use With Mfr. No. 4VNG2, 4VNG3, FC711, ETC911

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.