Zoro Homepage

General Purpose Dolly, 200 lb.

  • Mfr # 3JJF2

  • Zoro # G3137251


product price: $10.59
/ea

Key Features

Color
Silver
Load Capacity
200 lb
Platform Length
5 3/4 in
Caster Wheel Material
Hard Plastic
Caster Wheel Type
Swivel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3JJF2
Zoro #
G3137251
UPC #
190735900048
Country of Origin
China

Dimensions

Platform Length
5 3/4 in
Caster Wheel Dia.
1 1/4 in
Platform Height
2 in
Caster Wheel Width
13/16 in
Platform Width
6 in
Overall Width
6 1/2 in
Overall Height
2 in
Platform Depth
6 in
Overall HxWxD
2 in x 6 1/2 in x 6 1/2 in
Minimum Load Width
6 1/2 in
Raised Height
2 in
Overall Depth
6 1/2 in
For Maximum Cabinet Width
6 1/2 in
For Maximum Cabinet Length
6 1/2 in
Max. Load Width
6 1/2 in
Lowered Height
2 in
Caster Width
13/16 in

Details

Color
Silver
Load Capacity
200 lb
Item
Leg, Edge, & Corner Mount Desk & Furniture Dolly
Caster Wheel Material
Hard Plastic
Caster Wheel Type
Swivel
For Use With
General Purpose
Number of Caster Wheels
3
Platform Material
Steel
Platform Style
Recessed Pocket
Load Capacity (Lb.)
200 lb.
Caster Material
Hard Plastic
Platform Type
Solid
Platform Surface
Uncoated
Non-Marking Casters/Wheels
Yes
Caster/Wheel Configuration
(3) Swivel
Brake Type
No Caster Brake
Non-Marking Axle-Mounted Wheels
Yes
Caster Wheel/Tread Material
Rubber
Frame Material
Steel
Pocket Style
Trivet-Style Leg Mount Recessed Pocket

Description

Leg, Edge, & Corner Mount Desk & Furniture Dolly, Load Capacity 200 lb, Raised Height 2 in, Lowered Height 2 in, Platform Depth 6 in, Platform Width 6 in, Caster Wheel Dia. 1 1/4 in, Color Silver, Frame Material Steel, Non-Marking Casters/Wheels Yes, Non-Marking Axle-Mounted Wheels Yes, Platform Type Solid, Platform Height 2 in, Caster/Wheel Configuration (3) Swivel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.