Zoro Homepage

General Purpose Dolly, 2000 lb.

  • Mfr # 2TUL8

  • Zoro # G1063885


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Load Capacity
2,000 lb
Assembled
No
Platform Length
36 in
Deck LxWxH
36 in x 24 in x 5 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2TUL8
Zoro #
G1063885
UPC #
190735452370
Country of Origin
China

Dimensions

Platform Length
36 in
Deck LxWxH
36 in x 24 in x 5 1/4 in
Caster Wheel Dia.
4 in
Platform Height
5 1/2 in
Platform Width
24 in
Caster Wheel Width
1 1/2 in
Overall Width
24 in
Overall Length
37 1/2 in
Overall Height
5 1/4 in
Deck Height
5 1/4 in
Deck Width
24 in
Deck Length
36 in
Caster Mounting Plate Size
5 1/8 in x 4 in
Overall LxWxH
37 1/2 in x 24 in x 5 1/4 in
Caster Width
1 1/2 in

Description

Open-Deck Steel General Purpose Dolly, Load Capacity 2,000 lb, Deck Length 36 in, Deck Width 24 in, Deck Height 5 1/4 in, Deck Material Steel, Deck Surface Smooth, Deck Style Open, Color Red, End Style Flush, Frame Material Steel, Lip Type Flush

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.