Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

General Purpose Dolly, 30x18, Hardwood

  • Mfr # 48J072

  • Zoro # G5244303


product price: $86.65
/ea
Free Shipping & Returns

Key Features

Color
Brown
Load Capacity
1000 lb
Platform Length
30 in
Deck LxWxH
30 in x 18 in x 7 in
Caster Material
Thermoplastic Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48J072
Zoro #
G5244303
UPC #
190735499856
Country of Origin
China

Dimensions

Platform Length
30 in
Deck LxWxH
30 in x 18 in x 7 in
Caster Wheel Width
1 1/2 in
Platform Width
18 in
Platform Height
6 7/8 in
Caster Wheel Dia.
4 in
Overall Width
18 in
Overall Length
30 in
Center Opening LxW
18 1/8 in x 11 1/2 in
Deck Width
18 in
Overall Height
5 in
Deck Length
30 in
Deck Height
7 in
Center Opening Length
18 1/8 in
Overall LxWxH
30 in x 18 in x 5 in
Center Opening Width
11 1/2 in
Caster Width
1 1/2 in

Details

Color
Brown
Load Capacity
1000 lb
Item
Open-Deck Wood General Purpose Dolly
Caster Material
Thermoplastic Rubber
Caster Wheel Material
Thermoplastic Rubber
Caster Wheel Type
Solid
Platform Style
Open, Rubber Raised Ends
Number of Caster Wheels
4
For Use With
Big and Small Items
Load Capacity (Lb.)
1000 lb.
Platform Material
Hardwood
Features
Skidproof
Brake Type
No Caster Brake
Deck Surface
Textured
Deck Style
Open
Non-Marking Casters/Wheels
No
Wheel Type/Material
Solid Polyurethane
Frame Material
Wood
Caster/Wheel Configuration
(4) Swivel
Caster Wheel/Tread Material
Polyurethane
Securing Mechanism
Strap
Connectable Ends
No
Includes Tow Eye
Without Towing Eye
End Style
Flush
Lip Type
Flush
Deck Material
Wood
Caster Wheel Type/Material
Solid Polyurethane
Deck Wood Type
Populus
Includes Reinforcing Cross Brace
Without Reinforcing Cross Brace

Description

Open-Deck Wood General Purpose Dolly, Load Capacity 1,000 lb, Deck Length 30 in, Deck Width 18 in, Deck Height 7 in, Deck Material Wood, Deck Surface Textured, Deck Style Open, Center Opening Length 18 1/8 in, Center Opening Width 11 1/2 in, Color Brown, End Style Flush, Frame Material Wood, Lip Type Flush, Securing Mechanism Strap, Deck Wood Type Populus

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.