Zoro Homepage

General Purpose Dolly, 500 lb.

  • Mfr # 24WF52

  • Zoro # G5352602


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Load Capacity
500 lb
Assembled
No
Platform Length
36 in
Deck LxWxH
36 in x 24 in x 6 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24WF52
Zoro #
G5352602
UPC #
190735436967
Country of Origin
China

Dimensions

Platform Length
36 in
Deck LxWxH
36 in x 24 in x 6 1/2 in
Platform Height
5 in
Caster Wheel Dia.
4 in
Platform Width
24 in
Caster Wheel Width
1 1/4 in
Overall Length
36 in
Overall Width
24 in
Caster Mounting Plate Size
3 in x 2 1/2 in
Axle Dia.
3/8 in
Deck Length
36 in
Lip Height
1 1/2 in
Center Opening Length
36 in
Overall Height
5 1/2 in
Center Opening LxW
36 in x 24 in
Center Opening Width
24 in
Overall LxWxH
36 in x 24 in x 5 1/2 in
Deck Width
24 in
Deck Height
6 1/2 in
Caster Width
1 1/4 in

Details

Color
Gray
Load Capacity
500 lb
Item
Lipped Solid-Deck Steel General Purpose Dolly
Assembled
No
For Use With
Item No. 2RV77
Caster Wheel Material
Polyolefin
Platform Material
Steel
Number of Caster Wheels
4
Platform Style
Solid, With Lip Up
Caster Wheel Type
Tread on Core
Caster Material
Polyolefin
Load Capacity (Lb.)
500 lb.
Non-Marking Casters/Wheels
No
End Style
Raised
Deck Material
Steel
Lip Type
Lipped
Includes Tow Eye
Without Towing Eye
Caster Wheel Type/Material
Tread on Core Plastic
Caster/Wheel Configuration
(4) Swivel
Brake Type
No Caster Brake
Wheel Type/Material
Tread on Core Polyolefin
Weight
28.5 lb
Securing Mechanism
No Securing Mechanism
Caster Wheel/Tread Material
Plastic
Deck Style
Solid
Frame Material
Steel
Includes Reinforcing Cross Brace
Without Reinforcing Cross Brace
Deck Surface
Smooth
Frame Finish
Powder Coated
Caster Mounting Type
Plate
Caster Inside Bolt Hole Spacing
2 1/2 in x 1 3/8 in
Caster Frame Material
Steel
Connectable Ends
No
Caster Outside Bolt Hole Spacing
3 3/8 in x 2 in

Description

Lipped Solid-Deck Steel General Purpose Dolly, Load Capacity 500 lb, Deck Length 36 in, Deck Width 24 in, Deck Height 6 1/2 in, Deck Material Steel, Deck Surface Smooth, Deck Style Solid, Center Opening Length 36 in, Center Opening Width 24 in, Color Gray, End Style Raised, Frame Material Steel, Lip Height 1 1/2 in, Lip Type Lipped, Securing Mechanism No Securing Mechanism

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.