Zoro Homepage

General Purpose Dolly, 900 lb.

  • Mfr # 2TUP2

  • Zoro # G0646877


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Load Capacity
900 lb
Assembled
No
Platform Length
30 in
Deck LxWxH
30 in x 21 in x 5 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2TUP2
Zoro #
G0646877
UPC #
190735452479
Country of Origin
Taiwan, Province of China

Dimensions

Platform Length
30 in
Deck LxWxH
30 in x 21 in x 5 3/4 in
Platform Height
5 1/4 in
Caster Wheel Width
1 1/4 in
Caster Wheel Dia.
3 in
Platform Width
21 in
Overall Width
21 in
Overall Length
30 in
Overall Height
5 3/4 in
Deck Width
21 in
Caster Mounting Plate Size
3 3/4 in x 2 3/4 in
Deck Height
5 3/4 in
Overall LxWxH
30 in x 21 in x 5 3/4 in
Deck Length
30 in
Caster Width
1 1/4 in

Description

Open-Deck Aluminum General Purpose Dolly, Load Capacity 900 lb, Deck Length 30 in, Deck Width 21 in, Deck Height 5 3/4 in, Deck Material Aluminum, Deck Surface Smooth, Deck Style Open, Color Red, End Style Flush, Frame Material Aluminum, Lip Type Flush

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.