Zoro Homepage

General Purpose Dolly, 900 lb.

  • Mfr # 95636

  • Zoro # G6534412


product price: $530.99
/ea
Free Shipping & Returns

Key Features

Caster Type
(4) Swivel
Load Capacity
900 lb
Color
Silver
Type
Mixer Bowl
Caster Material
Polyolefin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95636
Zoro #
G6534412
UPC #
715347127654
Country of Origin
United States

Dimensions

Overall Height
30 3/8 in
Shelf Length
19 1/2 in
Shelf Width
14 in
Overall Length
26 3/4 in
Overall Width
26 3/4 in
Caster Dia.
3 in
Height
30-1/8"
Width
26-3/4"
Overall Width (In.)
26-3/4
Caster Wheel Dia.
3 in
Shelf Width (In.)
14
Caster Size (In.)
3

Details

Item
Bowl Dolly
Caster Type
(4) Swivel
Load Capacity
900 lb
Color
Silver
Type
Mixer Bowl
Caster Material
Polyolefin
Material
Aluminum
For Use With
39-085, 39-120, 39-170, 39120, 39170. 30312
Construction
Aluminum
Product Type
Bowl Dolly
Load Capacity (Lb.)
900
Caster Wheel Type
Plate/Swivel
Number of Casters
4
NSF Certified
Yes

Description

Bowl Dolly, Caster Type (4) Swivel, Color Silver, Material Aluminum, Number of Casters 4, Product Type Bowl Dolly, Overall Height 30 3/8 in, Overall Length 26 3/4 in, Overall Width 26 3/4 in, NSF Certified Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.