Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

General Purpose Hand Truck, 550 lb.

  • Mfr # 4HRG9

  • Zoro # G6785651


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Overall Height
47 1/2 in
Overall Width
14 in
Material
Steel
Color
Green
Load Capacity
550 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4HRG9
Zoro #
G6785651
UPC #
733351031002
Country of Origin
United States

Dimensions

Overall Height
47 1/2 in
Overall Width
14 in
Wheel Diameter
10 in
Noseplate Width
14 in
Noseplate Depth
8 in
Wheel Width
3 1/2 in
Overall Depth
14 in
Nose Plate Width
14 in
Nose Plate Depth
8 in
Overall HxWxD
47 1/2 in x 14 in x 14 in
Axle Dia.
5/8 in
Nose Plate WxD
14 in x 8 in
Axle-Mounted Wheel Width
3 1/2 in
Maximum Stack Height
44 in
Nose Plate Thickness
3/16 in
Handle Height
47 in
Axle-Mounted Wheel Dia.
10 in

Details

Material
Steel
Color
Green
Load Capacity
550 lb
Item
Standard Steel General Purpose Hand Truck
Wheel Type
Pneumatic
Handle Type
Continuous Frame Flow-Back
Assembled
Yes
Hand Truck Handle Type
Dual Handle
Wheel Material
Rubber
Finish
Powder Coated
Wheel Bearings
Ball
Type
Dual Handle
Includes Stair Climber
Without Stair Climber
Includes Load Protector
Without Load Protector
Nose Plate Material
Steel
Caster/Wheel Configuration
(2) Axle-Mounted
Includes Lever Pushoff
Without Lever Pushoff
Nose Plate Profile
Beveled
Non-Marking Axle-Mounted Wheels
No
Axle-Mounted Wheel Type
Pneumatic
Frame Type
Rounded Back
Hub Position
Offset
Caster Frame Material
Steel
Axle-Mounted Wheel/Tread Material
Rubber
Axle-Mounted Wheel Bearings
Ball Bearing
Frame Finish
Powder Coated
Nose Plate Type
Solid Straight
Includes Foot Assist
Without Foot Assist
Brake Type
No Caster Brake
Includes Wheel Fenders
Without Wheel Fenders
Frame Gauge
16 ga
Frame Material
Steel
Weight
30 lb

Description

Standard Steel General Purpose Hand Truck, Load Capacity 550 lb, Overall Depth 14 in, Overall Height 47 1/2 in, Overall Width 14 in, Nose Plate Depth 8 in, Nose Plate Width 14 in, Nose Plate Type Solid Straight, Without Wheel Fenders, Frame Finish Powder Coated, Frame Type Rounded Back, Handle Type Continuous Frame Flow-Back, Axle-Mounted Wheel Dia. 10 in, Axle-Mounted Wheel Type Pneumatic, Includes Foot Assist Without Foot Assist, Includes Lever Pushoff Without Lever Pushoff

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.