Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

General Purpose Hand Truck, 800 lb.

  • Mfr # 9DUU1

  • Zoro # G6663185


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Overall Height
49 in
Overall Width
20 in
Material
Steel
Color
Green
Load Capacity
800 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9DUU1
Zoro #
G6663185
UPC #
190735902950
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
49 in
Overall Width
20 in
Wheel Diameter
10 in
Overall Depth
16 1/2 in
Wheel Width
2 1/2 in
Noseplate Depth
13 1/2 in
Noseplate Width
16 in
Nose Plate Depth
13 1/2 in
Nose Plate Width
16 in
Nose Plate WxD
16 in x 13 1/2 in
Axle-Mounted Wheel Dia.
10 in
Nose Plate Thickness
1/32 in
Overall HxWxD
49 in x 20 in x 23 in
Handle Height
49 in

Details

Material
Steel
Color
Green
Load Capacity
800 lb
Item
Easy-Load Steel General Purpose Hand Truck
Wheel Type
Solid
Handle Type
Continuous Frame Loop
Wheel Material
Rubber
Wheel Bearings
Ball
Hand Truck Handle Type
Continuous Frame Loop
Finish
Powder Coated
Caster/Wheel Configuration
(2) Axle-Mounted
Frame Material
Steel
Axle-Mounted Wheel/Tread Material
Rubber
Frame Type
Rounded Back
Includes Wheel Fenders
With Wheel Fenders
Non-Marking Axle-Mounted Wheels
No
Nose Plate Type
Solid Straight
Non-Marking Casters/Wheels
No
Nose Plate Material
Steel
Frame Finish
Powder Coated
Caster/Wheel Mounting Location
2-Wheel
Includes Lever Pushoff
Without Lever Pushoff
Brake Type
No Caster Brake
Axle-Mounted Wheel Type
Flat-Free
Includes Foot Assist
Without Foot Assist
Nose Plate Profile
Standard
Includes Load Protector
Without Load Protector
Includes Stair Climber
Without Stair Climber

Description

Easy-Load Steel General Purpose Hand Truck, Load Capacity 800 lb, Overall Depth 23 in, Overall Height 49 in, Overall Width 20 in, Nose Plate Depth 13 1/2 in, Nose Plate Width 16 in, Nose Plate Type Solid Straight, With Wheel Fenders, Frame Finish Powder Coated, Frame Type Rounded Back, Handle Type Continuous Frame Loop, Axle-Mounted Wheel Dia. 10 in, Axle-Mounted Wheel Type Flat-Free, Includes Foot Assist Without Foot Assist, Includes Lever Pushoff Without Lever Pushoff

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.