Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

General Purpose Hand Truck, 800 lb.

  • Mfr # T-360-10P

  • Zoro # G6411307


product price: $257.99
/ea
Free Shipping & Returns

Key Features

Overall Height
47 in
Overall Width
18 in
Material
Steel
Color
Green
Load Capacity
800 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T-360-10P
Zoro #
G6411307
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
47 in
Overall Width
18 in
Wheel Diameter
10 in
Noseplate Width
16 in
Noseplate Depth
13 1/2 in
Wheel Width
3 1/2 in
Overall Depth
22 1/2 in
Nose Plate Width
16 in
Nose Plate Depth
13 1/2 in
Axle-Mounted Wheel Dia.
10 in
Overall HxWxD
47 in x 18 in x 23 in
Maximum Stack Height
47 in
Nose Plate Thickness
1/4 in
Handle Height
47 in
Axle Dia.
5/8 in
Axle-Mounted Wheel Width
3 1/2 in
Nose Plate WxD
16 in x 13 1/2 in

Details

Material
Steel
Color
Green
Load Capacity
800 lb
Item
Easy-Load Steel General Purpose Hand Truck
Wheel Type
Pneumatic
Handle Type
Continuous Frame Flow-Back
Assembled
Yes
Finish
Powder Coated
Hand Truck Handle Type
Continuous Frame Flow-Back
Includes
Wheel Fenders
Non-Marking Axle-Mounted Wheels
Yes
Brake Type
No Caster Brake
Includes Lever Pushoff
Without Lever Pushoff
Includes Load Protector
Without Load Protector
Axle-Mounted Wheel Bearings
Ball Bearing
Features
Foot Kick Option
For Surface Type
Concrete, Grass, Wood
Frame Type
Rounded Back
Hub Position
Offset
Frame Gauge
14 ga
Nose Plate Profile
Beveled
Includes Stair Climber
Without Stair Climber
Axle-Mounted Wheel/Tread Material
Rubber
Frame Finish
Zinc Plated
Frame Material
Steel
Nose Plate Type
Solid Tapered
Includes Foot Assist
Without Foot Assist
Caster/Wheel Configuration
(2) Axle-Mounted
Axle-Mounted Wheel Type
Pneumatic
Includes Wheel Fenders
With Wheel Fenders
Caster/Wheel Mounting Location
2-Wheel
Nose Plate Material
Steel
Weight
46 lb

Description

General Purpose Hand Truck, Load Capacity 800 lb, Overall Depth 22 1/2 in, Overall Height 47 in, Overall Width 18 in, Nose Plate Depth 13 1/2 in, Nose Plate Width 16 in, Nose Plate Type Solid Tapered, With Wheel Fenders, Frame Finish Zinc Plated, Frame Type Rounded Back, Handle Type Continuous Frame Flow-Back, Axle-Mounted Wheel Dia. 10 in, Axle-Mounted Wheel Type Pneumatic, Includes Foot Assist Without Foot Assist, Includes Lever Pushoff Without Lever Pushoff

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.