Shop All Stainless Steel Blanks, Bars, and Plate Stock
Zoro Select
General Purpose SS, 24" Overall L
Mfr # 4F.25X5-24
Zoro # G202202360
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 304
- Thickness 0.25 in
- Width 5 in
- Length 24 in
Product Information
- Brand Zoro Select
- MFR # 4F.25X5-24
- Zoro # G202202360
- Country of Origin Multiple
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 5 in |
Length | 24 in |
Length Tolerance | +/-2.000 in |
Width Tolerance | +0.008 in/-0.004 in |
Overall Width | 5 in |
Overall Length | 24 in |
Details
Description
Stainless Steel Flat Bar, Stainless Steel, 304, Rectangular Bar, 24 in Overall Length, Length Tolerance +/-2.000 in, 5 in Overall Width, Width Tolerance +0.008 in/-0.004 in, 0.25 in Thickness, Thickness Tolerance +/-0.005 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 30,000 psi, Tensile Strength Not Rated, 131 Brinell Hardness, 74 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS 5639, ASTM A276, ASTM A479
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aluminum Sheet 5052, 24 in Overall L (7128_12_24)
- ZORO SELECT Rubber Cord, Buna, 3/16 In Dia, 25Ft. (ZUSA-RC-882)
- ZORO SELECT Rubber Sheet, SBR, 1/16"Thick, 12"x12", 70A (BULK-RS-RSBR60-7)
- ZORO SELECT Black HDPE Sheet Stock 96" L x 48" W x 0.125" Thick (1ZBB3)
- ZORO SELECT Blank Stock, Rect, 304SS, 1/8 Tx1 In x 6 ft (4YTX9)
- ZORO SELECT Blank Stock, Sq, 304SS, 1/4 Tx1/4 In W, 6 ft (4YTT5)
- ZORO SELECT Plate Stock, SS, 1/2 in.W, 0.018" Thickness (87157)
- ZORO SELECT Blank Stock, Rec, 304SS, 3/16Tx1 1/2 Inx6ft (4YTZ1)
- ZORO SELECT Rectangluar Bar, SS, 24" Overall L (18689_24_0)
- ZORO SELECT Blank Stock, Rect, 304SS, 3/16 Tx2 In x6 ft (4YTZ2)
- ONLINEMETALS 0.5" x 1" Copper Rectangle Bar 110-H02 (4306)
- Zoro Select Stainless Steel Blanks, Bars, and Plate Stock