Shop ZORO SELECT
See all product information
Create Account
GFCI, White, 5 Outlet
- Mfr # 875LG8
- Zoro # G022886887
product price:Â
$
30.99
/ea
Key Features
Horsepower
Not Rated
Color
White
NEMA Receptacle Configuration
5-15R
NEMA Plug Configuration
5-15P
Standards
cULus
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 875LG8
- Zoro #
- G022886887
- UPC #
- -
- Country of Origin
- China
Details
- Horsepower
- Not Rated
- Color
- White
- NEMA Receptacle Configuration
- 5-15R
- Item
- Plug-In GFCI
- NEMA Plug Configuration
- 5-15P
- Standards
- cULus
- Plug Style
- No Plug
- Housing Material
- Polycarbonate
- Maximum Current
- 15 A
- Reset Type
- Automatic
- Number of Outlets
- 5
- Voltage
- 125V AC
- Number of Conductors
- 3
- Frequency
- 60 Hz
- Product Type
- Plug-In GFCI without Cord
- Wire Color
- White
Description
Plug-In GFCI, Cord Length Not Applicable, Color White, Number of Outlets 5, Trade Designation Not Applicable, Voltage 125V AC, Wire Size Not Applicable, Number of Conductors 3, Housing Material Polycarbonate
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.