Shop ZORO SELECT
See all product information
Create Account
GFCI, Yellow, 51 ft, 1 Outlet, 12 AWG
- Mfr # 875LD7
- Zoro # G022887105
product price:Â
$
133.99
/ea
Free Shipping & Returns
Key Features
Horsepower
Not Rated
Plug Style
Straight
Standards
UL/cUL Listed
Housing Material
Polycarbonate
Reset Type
Automatic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 875LD7
- Zoro #
- G022887105
- UPC #
- -
- Country of Origin
- China
Dimensions
- Cord Length
- 51 ft
- Receptacle Cord Length
- 50 ft
- Wire Size
- 12 AWG
- Nominal Outside Diameter
- 0.45 in
- Plug Cord Length
- 5 in
Details
- Horsepower
- Not Rated
- Plug Style
- Straight
- Standards
- UL/cUL Listed
- Housing Material
- Polycarbonate
- Reset Type
- Automatic
- Voltage
- 125V AC
- Number of Outlets
- 1
- Number of Conductors
- 3
- Item
- Line Cord GFCI
- Maximum Current
- 15 A
- NEMA Receptacle Configuration
- 5-15R
- Product Type
- Line Cord GFCI
- Frequency
- 60 Hz
- Color
- Yellow
- NEMA Plug Configuration
- 5-15P
- Wire Color
- Yellow
Description
Line Cord GFCI, Cord Length 51 ft, Color Yellow, Number of Outlets 1, Trade Designation SJTW, Voltage 125V AC, Wire Size 12 AWG, Number of Conductors 3, Housing Material Polycarbonate
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer, and Bisphenol A (BPA),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.