GFCI, Yellow, 3 ft, 1 Outlet, 12 AWG
- Mfr # 875LD1
- Zoro # G422887262
product price:Â
$
41.65
/ea
Key Features
Horsepower
Not Rated
Reset Type
Manual
Plug Style
Straight
Voltage
125V AC
Number of Conductors
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 875LD1
- Zoro #
- G422887262
- UPC #
- -
- Country of Origin
- China
Dimensions
- Cord Length
- 3 ft
- Wire Size
- 12 AWG
- Nominal Outside Diameter
- 0.45 in
- Plug Cord Length
- 5 in
- Receptacle Cord Length
- 2 ft
Details
- Horsepower
- Not Rated
- Reset Type
- Manual
- Plug Style
- Straight
- Voltage
- 125V AC
- Number of Conductors
- 3
- Housing Material
- Polycarbonate
- NEMA Plug Configuration
- 5-20P
- Number of Outlets
- 1
- Item
- Line Cord GFCI
- Product Type
- Line Cord GFCI
- Color
- Yellow
- NEMA Receptacle Configuration
- 5-20R
- Standards
- UL/cUL Listed
- Maximum Current
- 20 A
- Frequency
- 60 Hz
- Wire Color
- Yellow
Description
Line Cord GFCI, Cord Length 3 ft, Color Yellow, Number of Outlets 1, Trade Designation SJTW, Voltage 125V AC, Wire Size 12 AWG, Number of Conductors 3, Housing Material Polycarbonate
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer, and Bisphenol A (BPA),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.