Shop ZORO SELECT
See all product information
Create Account
GFCI, Yellow, 51 ft, 3 Outlet, 12 AWG
- Mfr # 875LD8
- Zoro # G822886308
product price:Â
$
136.99
/ea
Free Shipping & Returns
Key Features
Plug Cord Length
5 in
NEMA Plug Configuration
5-15P
Frequency
60 Hz
Color
Yellow
Number of Outlets
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 875LD8
- Zoro #
- G822886308
- UPC #
- -
- Country of Origin
- China
Dimensions
- Plug Cord Length
- 5 in
- Nominal Outside Diameter
- 0.45 in
- Wire Size
- 12 AWG
- Cord Length
- 51 ft
- Receptacle Cord Length
- 50 ft
Details
- NEMA Plug Configuration
- 5-15P
- Frequency
- 60 Hz
- Color
- Yellow
- Number of Outlets
- 3
- Reset Type
- Automatic
- Voltage
- 125V AC
- Horsepower
- Not Rated
- Number of Conductors
- 3
- NEMA Receptacle Configuration
- 5-15R
- Item
- Line Cord GFCI
- Plug Style
- Straight
- Maximum Current
- 15 A
- Standards
- UL/cUL Listed
- Housing Material
- Polycarbonate
- Product Type
- Line Cord GFCI
- Wire Color
- Yellow
Description
Line Cord GFCI, Cord Length 51 ft, Color Yellow, Number of Outlets 3, Trade Designation SJTW, Voltage 125V AC, Wire Size 12 AWG, Number of Conductors 3, Housing Material Polycarbonate
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer, and Bisphenol A (BPA),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.