Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glass Test Tube with Rim, 16x125mm, Pk72

  • Mfr # TT9800-M

  • Zoro # G4217692


product price: $32.19
/pk 72, $0.45/ea

Key Features

Capacity
16mL
Labware Basic Material
Glass
Includes Closure
No
Dia.
16 mm
Sterile/Non-Sterile
Non-Sterile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TT9800-M
Zoro #
G4217692
UPC #
-
Country of Origin
India

Dimensions

Dia.
16 mm
Outside Dia.
16mm
Labware Length - Metric
125 mm
Labware Length - English
4.92 in
Length
125mm
Labware Outside Dia. - Metric
16 mm
Body Diameter - Metric
16 mm
Overall Height - Metric
125 mm

Details

Item
Test Tube with Rim
Capacity
16mL
Labware Basic Material
Glass
Includes Closure
No
Sterile/Non-Sterile
Non-Sterile
Special Features
Reusable
Labware Nominal Capacity - English
0.54 oz
Material of Construction
Borosilicate Glass
Color
clear
Autoclavable
Yes
Labware Tube Type
Test Tube
Labware Nominal Capacity - Metric
16 mL
Temp. Range (C)
500 Degrees C
Standards and Approvals
None
Labware Body Material
Type I Borosilicate Glass
For Use With
Baskets, Brushes, Clamps, Racks
Labware Body Color
Clear
Temp. Range (F)
0 Degrees to 932 Degrees F
Body Color
Clear
Basic Material
Glass
Nominal Capacity - English
0.54 oz
Nominal Capacity - Metric
16 mL
Body Material
3.3 Borosilicate Glass
Tube Type
Test Tube
Clarity
Transparent

Description

Pack of 72 rimmed borosilicate glass test tubes, 16mm x 125mm, with 16ml capacity. Ideal for hot or cold applications. Tubes are pre-cleaned, reusable and autoclavable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.