Shop All Glove Dispensers & Accessories
Zoro Select
Glove Dispenser, Plastic, Clear, 1 Box
Mfr # 6GLA3
Zoro # G3850646
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acrylic Plastic
- Depth 3 7/8 in
- Height 9 7/8 in
- Width 5 3/4 in
- Holds (1) Box
Product Information
- Brand Zoro Select
- MFR # 6GLA3
- Zoro # G3850646
- UPC # 190735542385
- Country of Origin China
- Category Glove Dispensers & Accessories
Dimensions
Depth | 3 7/8 in |
Height | 9 7/8 in |
Width | 5 3/4 in |
Size | 10"H x 5-1/2"W x 3-3/4"D |
Details
Description
Glove Box Dispenser, Box Opening Orientation Front, Box Orientation Vertical, Dimensions 9-7/8 in H x 5-3/4 in W x 3-7/8 in D, Dispenser Layout 1 Box, FDA Compliant No, Fill Direction Top Load, Glove Dispenser Type Controlled Environment, Food Service, Dispenser Contains Standard Glove Box, Color Clear, Depth 3 7/8 in, Height 9 7/8 in, Material Acrylic Plastic, Width 5 3/4 in, Holder Mount Location Countertop, Wall
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Anti-Slip Stair Nosing, 36in W, Fiberglass (292483)
- MAGID AR Defense 65 oz NFPA 70E CAT2 Compliant ArcRated Balaclava (ARH650-GY)
- FRYE SUPPLY Size 9M Womens Black Steel Toe Chelsea Work, Black (FR40501F)
- MCR SAFETY Std Weight 16Oz Knit Wrist Loop, M, PK12 (9413KM)
- ZORO SELECT Horizontal Glove Dispenser, PETG, 3 Boxes (3RZT1)
- ZORO SELECT Horizontal Glove Dispenser, PETG, 2 Boxes (3RZT2)
- ZORO SELECT Vertical Glove Dispenser, PETG, 19-7/8In.W (4DKT9)
- ZORO SELECT Multi Use Dispenser, PETG, Clear (4DKU1)
- ZORO SELECT Glove Dispenser, PETG, 15-3/4 In.W, 3 Boxes (6GLA6)
- ZORO SELECT Vertical Glove Dispenser, PETG, 2 Boxes (6GKZ4)
- BOWMAN DISPENSERS Glove Box Dispenser, PETG, 5-1/2 in. W (GP-107)
- Zoro Select Gloves & Hand Protection