Gold Acrylic Sheet 12 in L x 12 in W x 0.125 in Thick

  • Mfr # BULK-PS-CACM-55

  • Zoro # G116327326


product price: $21.29
/ea

Key Features

Water Absorption
0.4 %
Plastic Clarity
Mirrored
Shape
Square
Impact Strength
20 ft-lb/in
Tensile Strength
11,030 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-CACM-55
Zoro #
G116327326
UPC #
-
Country of Origin
United States

Dimensions

Plastic Length
12 in
Plastic Thickness
0.125 in
Plastic Width
12 in
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.25 in

Details

Water Absorption
0.4 %
Plastic Clarity
Mirrored
Shape
Square
Impact Strength
20 ft-lb/in
Tensile Strength
11,030 psi
Item
Acrylic Sheet
Plastic Density
0.043 lb/cu in
Color
Gold
Backing Type
No Backing
Standards
Not Rated
Friction Coefficient
0.8
FDA Compliance
Not FDA Compliant
Coefficient of Thermal Expansion
4.14 x 10^-5 K^-1
Weight
0.774 lb
Machinability
Not Rated
Flexural Modulus
Not Rated
Material
Acrylic
Static-Resistant
Not Static-Resistant
Elongation
Not Rated
Maximum Temperature
190 Degrees F
Product Form
Sheet
Scratch-Resistant
Scratch-Resistant
UV-Resistant
Not UV-Resistant
Wear Rate
Not Rated
Minimum Temperature
40 Degrees F
Dielectric Strength
Not Rated
Metal Detectable
Not Metal Detectable
Product Type
Plastic Sheet
Shore Hardness
98 Shore D
Rockwell Hardness
95 HRM

Description

Acrylic Sheet, Acrylic, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.125 in, Gold, Plastic Clarity Mirrored, Tensile Strength 11,030 psi, Impact Strength 20 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Plastic Density 0.043 lb/cu in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.