
Grade 2, 1"-8 Hex Head Cap Screw, Zinc Plated Steel, 6-1/2 in L, 20 PK
Mfr # 100104CH2
Zoro # G9700128
product price:Â $195.99
/pk 20, $9.80/ea
Free Shipping & Returns
Key Features
External Hex Drive
Grade 2 Material Grade/Class
System of Measurement
Inch
Thread Size
1"-8
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
100104CH2
Zoro #
G9700128
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
1"-8
Fastener Length
6-1/2 in
Details
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 2
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Standards
ASME B18.2.1; SAE J429
Item
Hex Head Cap Screw
Description
1-8X6 1/2 Hex Cap Screw Grade 2 Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.