This item is Discontinued.

Zoro Select Grade 2, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 7 in L, 55 PK B08200.050.0700

Grade 2, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 7 in L, 55 PK (Discontinued)

  • Mfr # B08200.050.0700
  • Zoro # G1176539
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B08200.050.0700
Zoro #
G1176539
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/2"-13
Fastener Length
7 in
Head Width
0.75 in
Min. Thread Length
1 1/4 in
Head Height
5/16 in
Minimum Thread Length
1 1/2 in
Dia./Thread Size
1/2"-13

Details

System of Measurement
Inch
Drive
Hex
Material Grade/Class
Grade 2
Material
Steel
Finish
Black Oxide
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
ASME B18.2.1 SAE J429
Item
Hex Head Cap Screw
Thread Type
UNC (Coarse)
Tensile Strength
60,000 psi
Dimensional Standards
ASME B18.2.1
Dimensional Standards
ASME B18.2.1
Hex Head Cap Screw Type
Hex Head Cap Screw
Pack Size
Bulk Pack
Thread Fit
2A
Threadlocker Minimum Temperature
1/2"-13
Material Quality Standard
SAE J429
Globally Sourced
Globally Sourced
Thread Pitch
Partially Threaded
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Type
Hex Head Cap Screw
Basic Material
Steel
Bolt Material
Steel
Head Type
Hex
Fastener Industry Standards
ASME B18.2.1
Material Type
Steel
Screw Industry Standards
ASME B18.2.1
Fastener Thread Type
UNC (Coarse)
Drive Type
External Hex
Fastener Thread Style
Partially Threaded

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 2, Fastener Finish Plain, Dia./Thread Size 1/2 In.-13, Fastener Length 7 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Standard, Min. Thread Length 1 1/4 in, Head Height 5/16 in, Head Width 3/4 in, Package Quantity 55

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.