Shop ZORO SELECT
See all product information
Create Account
Grade 2, 1/2"-6 Coil Bolt, Plain Steel, 4 in L, 5 PK
- Mfr # 264018G
- Zoro # G2989831
product price:Â
$
11.79
/pk of 5, $2.36/ea
Key Features
External Hex Drive
Grade 2 Material Grade/Class
System of Measurement
Inch
Thread Size
1/2"-6
Fastener Length
4 in
Head Width
3/4 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 264018G
- Zoro #
- G2989831
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Drive
- External Hex
- Material Grade/Class
- Grade 2
- Material
- Steel
- Finish
- Plain
- Thread Style
- Fully Threaded
- Thread Direction
- Right Hand
- Standards
- ASTM A307
- Item
- Coil Bolt
- Rockwell Hardness
- HRB69
- Tensile Strength
- 60,000 psi
- Thread Type
- Coarse
- Head Type
- Hex
- Meets/Exceeds
- ASTM A307
- Dimensional Standards
- ASME B18.2.1
- Features
- Self-Cleaning Threads, Wide Thread with a Rounded Root Form
- Material Quality Standards
- ASTM A307
- Bolt Type
- Hex Head Coil Bolt
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Thread Size
- 1/2"-6
- Fastener Length
- 4 in
- Head Width
- 3/4 in
- Head Height
- 11/32 in
- Min. Thread Length
- 4 in
- Overall Length
- 4 in
- Screw Size
- 1/2 in
- Minimum Thread Length
- 4 in
- Wire Rope Length
- 4 in
- Length
- 4 in
- Fits Chest Size
- Self-Cleaning Threads, Wide Thread with a Rounded Root Form
Description
Coil Bolt, Thread Size 1/2 In.-6, Thread Style Partially Threaded, Minimum Thread Length 4 in, Fastener Length 4 in, Head Height 11/32 in, Head Width 3/4 in, Finish Plain, Dimensional Standards ASME B18.2.1, Tensile Strength 60,000 psi, System of Measurement Inch, Material Steel, Material Grade/Class Grade 2, Thread Type Coarse, Thread Direction Right Hand, Bolt Type Hex Head Coil Bolt, Drive Type Hex, Features Self-Cleaning Threads, Wide Thread with a Rounded Root Form, Head Type Hex
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.