This item is Discontinued.

Zoro Select Grade 2, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 5/8 in L, 1000 PK B08210.031.0062

Grade 2, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 5/8 in L, 1000 PK (Discontinued)

  • Mfr # B08210.031.0062
  • Zoro # G5609558
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B08210.031.0062
Zoro #
G5609558
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/16"-18
Fastener Length
5/8 in
Head Width
0.5 in
Min. Thread Length
5/8 in
Head Height
13/64 in
Minimum Thread Length
5/8 in
Dia./Thread Size
5/16"-18

Details

System of Measurement
Inch
Drive
Hex
Material Grade/Class
Grade 2
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
ASME B18.2.1 SAE J429
Item
Hex Head Cap Screw
Rockwell Hardness
HRB70
Tensile Strength
74,000 psi
Head Type
Hex
Temp. Range
-58 Degrees to 302 Degrees F
Basic Material
Steel
Thread Type
UNC (Coarse)
Screw Industry Standards
ASME B18.2.1
Fastener Industry Standards
ASME B18.2.1
Proof Load
33,000 to 55,000 psi
Type
Hex Head Cap Screw
Dimensional Standards
ASME B18.2.1
Pack Size
Bulk Pack
Hex Head Cap Screw Type
Hex Head Cap Screw
Thread Fit
2A
Dimensional Standards
ASME B18.2.1
Minimum Temperature
-58 Degrees F
Material Quality Standard
SAE J429
Thread Pitch
Fully Threaded
Maximum Temperature
302 Degrees F
Globally Sourced
Globally Sourced
Threadlocker Minimum Temperature
5/16"-18
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Bolt Material
Steel
Material Type
Steel
Drive Type
External Hex
Fastener Thread Type
UNC (Coarse)
Fastener Thread Style
Fully Threaded

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 2, Fastener Finish Zinc Plated, Dia./Thread Size 5/16 In.-18, Fastener Length 5/8 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 5/8 in, Head Height 13/64 in, Head Width 1/2 in, Package Quantity 1000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.