
Grade 2, 7/8"-9 Hex Head Cap Screw, Zinc Plated Steel, 11 in L, 10 PK
Mfr # 87176CH2
Zoro # G9702404
product price: $79.79
/pk 10, $7.98/ea
Free Shipping & Returns
Key Features
External Hex Drive
Grade 2 Material Grade/Class
System of Measurement
Inch
Thread Size
7/8"-9
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
87176CH2
Zoro #
G9702404
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
7/8"-9
Fastener Length
11 in
Details
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 2
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Standards
ASME B18.2.1; SAE J429
Item
Hex Head Cap Screw
Description
7/8-9X11 Hex Cap Screw Grade 2 Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.