Grade 2, 9/16-12" Hex Head Cap Screw, Black Oxide Steel, 3/4 in L, 100 PK
Mfr # WWG-BLT10454
Zoro # G610901770
product price:Â $49.99
/pk 100, $0.50/ea
Sold in multiples of 3 for $149.97
Key Features
External Hex Drive
Grade 2 Material Grade/Class
System of Measurement
Inch
Head Width
5/8 in
Material
Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WWG-BLT10454
Zoro #
G610901770
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
9/16-12"
Fastener Length
3/4 in
Head Width
5/8 in
Min. Thread Length
1 1/8 in
Overall Length
3/4 in
Head Height
19/64 in
Drive Size
5/8 in
Details
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 2
Material
Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Standards
ASME B18.2.1
Item
Hex Head Cap Screw
Thread Type
Coarse
Tensile Strength
74,000 psi
Dimensional Standards
ASME B18.2.1
Description
Hex Bolt, System of Measurement Inch, Fastener Length 3/4 in, Head Height 19/64 in, Head Width 5/8 in, Package Quantity 100
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.