Shop ZORO SELECT
See all product information
Create Account
Grade 5, 1"-14 Hex Head Cap Screw, Zinc Plated Steel, 10 in L, 15 PK
Mfr # 101160CH5O
Zoro # G9707724
product price:Â
$
419.99
/pk of 15, $28.00/ea
Free Shipping & Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
System of Measurement
Inch
Thread Size
1"-14
Fastener Length
10 in
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 101160CH5O
- Zoro #
- G9707724
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- 1"-14
- Fastener Length
- 10 in
Details
- System of Measurement
- Inch
- Drive
- External Hex
- Material Grade/Class
- Grade 5
- Material
- Steel
- Finish
- Zinc Plated
- Thread Style
- Partially Threaded
- Standards
- ASME B18.2.1; SAE J429
- Item
- Hex Head Cap Screw
- Thread Type
- Fine
Description
Bulk Hex Head Cap Screws,1-14X10,Package Quantity15