Black Oxide Alloy Steel Cone Point Set S
- Mfr # ZSCRW-26048
- Zoro # G023726717
product price:Â
$
12.19
/pk of 50, $0.24/ea
Key Features
Thread Size
#6-32
Finish
Black Oxide
Fastener Length
5/16 in
Point Type
Cone
Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZSCRW-26048
- Zoro #
- G023726717
- UPC #
- 197666246870
- Country of Origin
- China
Dimensions
- Thread Size
- #6-32
- Fastener Length
- 5/16 in
- Overall Length
- 5/16 in
- Maximum Point Diameter
- 0.074 in
- Drive Size
- 1/16 in
- Minimum Point Diameter
- 0.064 in
- Wire Rope Length
- 5/16 in
- Length
- 5/16 in
Description
Socket Set Screw, Head Type Headless, Point Type Cone, System of Measurement Inch, Thread Size #6-32, Overall Length 5/16 in, Fastener Length 5/16 in, Drive Type Internal Hex, Drive Size 1/16 in, Material Alloy Steel, Material Grade/Class Through Hardened, Finish Black Oxide, Color Black, Decimal Equivalent 0.138 in, Dimensional Standards ASME B18.3, Head Height Not Applicable, Head Width Not Applicable, Heat Treatment Through Hardened, Jam Screw No, Manufacturer Location Globally Sourced
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.