Grade 5, 1/2"-13 Thread Size, Square Head Bolt, Zinc Yellow, Steel, 3 in L, 30 PK
- Mfr # SQHDG5FTZY12133
- Zoro # G6911992
product price:Â
$
110.99
/pk of 30, $3.70/ea
Sold in multiples of 4Â pks for
$443.96
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
System of Measurement
Inch
Thread Size
1/2"-13
Fastener Length
3 in
Head Width
3/4 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SQHDG5FTZY12133
- Zoro #
- G6911992
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Material Grade/Class
- Grade 5
- Material
- Steel
- Finish
- Zinc Yellow
- Thread Style
- Fully Threaded
- Thread Type
- Coarse
- Thread Direction
- Right Hand
- Item
- Square Head Bolt
- Square Head Bolt Type
- Square Head Bolt
- Meets/Exceeds
- SAE J429-/ ASME B18.2.1
- Fastener Industry Standards
- ASME B18.2.1, SAE J429
- Rockwell Hardness
- HRC25
- Head Type
- Square
- Tensile Strength
- 120,000 psi
- Type
- Square Head Bolt
- Standards
- ASME B18.2.1 SAE J429
- Resistance Properties
- Corrosion-Resistant
- Globally Sourced
- Globally Sourced
- Pack Size
- Small Pack
- Dimensional Standards
- ASME B18.2.1
- Head Style
- Square
- Manufacturer Location
- Globally Sourced
- Material Quality Standards
- SAE J429
- Shell Material
- Steel
Dimensions
- Thread Size
- 1/2"-13
- Fastener Length
- 3 in
- Head Width
- 3/4 in
- Head Height
- 21/64 in
- Size
- 1/2-13x-3"
- Flange Dia.
- 1/2 in
- Overall Length
- 3 in
- Screw Size
- 1/2 in
- Minimum Head Width
- 23/32 in
- Maximum Head Width
- 3/4 in
- Minimum Head Height
- 5/16 in
- Maximum Head Height
- 11/32 in
- Wire Rope Length
- 3 in
- Length
- 3 in
Description
Square Head Bolt, Square Head Bolt, Inch, Steel, Fastener Finish Zinc Yellow, Material Grade Class 5, Dia./Thread Size 1/2 In.-13, Fastener Length 3 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.2.1, SAE J429, Head Height 21/64 in, Head Width 3/4 in, Flange Dia. 1/2 in, Thread Style Fully Threaded, Rockwell Hardness HRC25, Head Type Square Head, Package Quantity 30
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.