Zoro Select
Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 3-1/4 in L, 20 PK
Mfr # 1KB69
Zoro # G2521136
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
External Hex Drive
- System of Measurement Inch
- Thread Size 3/4"-10
- Head Width 1-1/8 in
- Material Steel
- Finish Zinc Plated
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Push-In Rivet, Dome Head, 8 mm Dia., 19 mm L, Nylon Body, 25 PK (1575PK)
- ZORO SELECT Thumb Screw, #6-32 Thread Size, Round, Plain Nylon, 11/40 in Head Ht, 1/2 in Lg, 10 PK (090632050T)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Stainless Steel Plain Finish, 50 PK (U55410.031.0003)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 1-1/8 in L, Steel Body, 100 PK (U34130.025.0814)
- ZORO SELECT Grade A307, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 10 PK (U01209.050.0200)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 6 in L, 5 PK (U04110.062.0600)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 10 PK (U04114.050.0250)
- ZORO SELECT Class 8.8, M6-1.00 Hex Head Cap Screw, Zinc Plated Steel, 25 mm L, 100 PK (M01210.060.0025)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 6 in L, 10 PK (U04114.037.0600)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 4-1/2 in L, 5 PK (N04104.050.0450)
- MIDWEST FASTENER Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 10 PK (00894)
- Zoro Select Hex Head Cap Screws