This item is Discontinued.

Zoro Select Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 4-1/2 in L, 30 PK B01200.075.0450

Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 4-1/2 in L, 30 PK (Discontinued)

  • Mfr # B01200.075.0450
  • Zoro # G9984764
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B01200.075.0450
Zoro #
G9984764
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/4"-10
Fastener Length
4-1/2 in
Head Width
1-1/8 in
Min. Thread Length
1 3/4 in
Head Height
15/32 in
Minimum Thread Length
1 3/4 in
Drive Size
1 1/8 in
Dia./Thread Size
3/4"-10

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
ASME B18.2.1 SAE J429
Item
Hex Head Cap Screw
Proof Load
74,000 to 85,000 psi
Tensile Strength
105,000 psi
Temp. Range
-58 Degrees to 302 Degrees F
Rockwell Hardness
HRC19
Thread Type
UNC (Coarse)
Dimensional Standards
ASME B18.2.1
Maximum Temperature
302 Degrees F
Material Quality Standard
SAE J429
Threadlocker Minimum Temperature
3/4"-10
Minimum Temperature
-58 Degrees F
Globally Sourced
Globally Sourced
Pack Size
Bulk Pack
Thread Fit
2A
Dimensional Standards
ASME B18.2.1
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Bolt Material
Steel
Fastener Industry Standards
ASME B18.2.1
Basic Material
Steel
Material Type
Steel
Fastener Thread Type
UNC (Coarse)
Fastener Thread Style
Partially Threaded

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 3/4 In.-10, Fastener Length 4 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 3/4 in, Head Height 15/32 in, Head Width 1 1/8 in, Package Quantity 30

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.