This item is Discontinued.

Zoro Select Grade 5, 3/8"-16 Flange Bolt, Zinc Plated Steel, 2 in L, 250 PK B01258.037.0200

Grade 5, 3/8"-16 Flange Bolt, Zinc Plated Steel, 2 in L, 250 PK (Discontinued)

  • Mfr # B01258.037.0200
  • Zoro # G1147330
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B01258.037.0200
Zoro #
G1147330
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/8"-16
Fastener Length
2 in
Head Width
9/16 in
Min. Thread Length
1 in
Head Height
25/64 in
Drive Size
3/8 in
Flange Diameter
13/16 in
Minimum Thread Length
1 in
Screw Size
3/8 in
Thread Size
3/8"-16
Fastener Length
2 in
Dia./Thread Size
3/8"-16
Flange Dia.
13/16 in

Details

System of Measurement
Inch
Flange Type
Standard
Drive
Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
ASME B18.2.1 SAE J429
Item
Flange Bolt
Head Style
Hex Flange
Fastener Thread Type
UNC (Coarse)
Fastener Industry Standards
ASME B18.2.1
Head Type - Bolts
Hex Flange
Flange Bolt Type
Flange Bolt
Screw Industry Standards
ASME B18.2.1
Thread Type
Coarse
Screw Grade/Class
Grade 5
Tensile Strength
120,000 psi
Type
Flange Bolt
Drive Type
External Hex
Globally Sourced
Globally Sourced
Pack Size
Bulk Pack
Material Quality Standard
SAE J429
Dimensional Standards
ASME B18.2.1
Thread Fit
2A
Thread Type
Coarse
Thread Style
Partially Threaded
Manufacturer Location
Globally Sourced
Dimensional Standards
ASME B18.2.1
Material Quality Standards
SAE J429
Fastener Finish
Zinc Plated
Fastener Thread Style
Partially Threaded
Material Grade
Grade 5
Basic Material
Steel
Head Shape
Hex
Material Type
Steel
Bolt Material
Steel
Finish Type
Zinc Plated
Head Type
Flange

Description

Flange Bolts, Dimensional Standards ASME B18.2.1, Drive Hex, Drive Size 3/8 in, Fastener Length 2 in, Finish Zinc Plated, Flange Diameter 13/16 in, Flange Type Standard, Head Height 25/64 in, Head Width 9/16 in, Manufacturer Location Globally Sourced, Material Steel, Material Grade/Class Grade 5, Material Quality Standards SAE J429, Minimum Thread Length 1 in, Pack Size Bulk Pack, System of Measurement Inch, Tensile Strength 120,000 psi, Thread Size 3/8 In.-16, Thread Style Partially Threaded

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.