This item is Discontinued.

Zoro Select Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 300 PK B01200.037.0200

Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 300 PK (Discontinued)

  • Mfr # B01200.037.0200
  • Zoro # G0494168
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B01200.037.0200
Zoro #
G0494168
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/8"-16
Fastener Length
2 in
Head Width
9/16 in
Head Height
15/64 in
Min. Thread Length
1 in
Minimum Thread Length
1 in
Dia./Thread Size
3/8"-16

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Rockwell Hardness
HRC19
Tensile Strength
105,000 psi
Proof Load
74,000 to 85,000 psi
Thread Type
UNC (Coarse)
Dimensional Standards
ASME B18.2.1
Threadlocker Minimum Temperature
3/8"-16
Globally Sourced
Globally Sourced
Thread Fit
2A
Dimensional Standards
ASME B18.2.1
Pack Size
Bulk Pack
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Material Type
Steel
Bolt Material
Steel
Basic Material
Steel
Fastener Industry Standards
ASME B18.2.1
Fastener Thread Type
UNC (Coarse)
Fastener Thread Style
Partially Threaded

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 3/8 In.-16, Fastener Length 2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 in, Head Height 15/64 in, Head Width 9/16 in, Package Quantity 300

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.