
Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 9 in L, 45 PK
Mfr # 62144CH5O
Zoro # G9706184
product price:Â $327.99
/pk 45, $7.29/ea
Free Shipping & Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
System of Measurement
Inch
Thread Size
5/8"-11
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
62144CH5O
Zoro #
G9706184
UPC #
-
Country of Origin
Canada
Dimensions
Thread Size
5/8"-11
Fastener Length
9 in
Details
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Standards
ASME B18.2.1; SAE J429
Item
Hex Head Cap Screw
Thread Type
UNC (Coarse)
Description
Bulk Hex Head Cap Screws,5/8-11X9,Package Quantity 45
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.