CAD Drawings

Download CAD Files

Grade 5, 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 10 PK

  • Mfr # U01200.043.0300

  • Zoro # G5339905

CAD Available

product price:  $5.15
/pk 10, $0.52/ea

Key Features

External Hex Drive
Grade 5 Material Grade/Class
CAD Drawing
System of Measurement
Inch
Thread Size
7/16"-14
Head Width
5/8 in
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U01200.043.0300
Zoro #
G5339905
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
7/16"-14
Fastener Length
3 in
Head Width
5/8 in
Head Height
9/32 in
Min. Thread Length
1 1/8 in

Details

CAD Available
Yes
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Thread Type
Coarse
Proof Load
74,000 to 85,000 psi
Tensile Strength
105,000 psi
Rockwell Hardness
HRC19
Thread Fit
2A
Dimensional Standards
ASME B18.2.1
Globally Sourced
Globally Sourced
Threadlocker Minimum Temperature
7/16"-14
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429

Description

The ZORO SELECT - U01200.043.0300 is a Hex Head Cap Screw, a type of fastener characterized by its hexagonal-shaped head. This screw is intended for use in joining together materials across a variety of industrial applications. Its role can be critical in construction, manufacturing, and engineering projects.

  • CAD Available: The product comes with Computer-Aided Design (CAD) files for easy integration into digital designs.
  • Dimensional Standards: Conforms to ASME B18.2.1 dimensional standards which are commonly recognized among industry professionals.
  • Drive: Requires an external hex drive for installation or removal which can be done using a wrench or socket of the same shape.
  • Fastener Length: With a length of 3 inches, this is an indication of the potential depth at which it could be inserted into material for fastening purposes within certain industrial applications.
  • Finish: The Zinc Plated finish may contribute towards durability and corrosion resistance while also providing an aesthetic appeal.
  • Globally Sourced: Procured from international manufacturers providing diverse range of quality and price options
  • Material & Grade/Class: Constructed from steel with Material Grade/Class listed as Grade 5; these classifications typically suggest certain levels of strength, hardness and resistance that may make them appropriate for some industrial or commercial applications
  • Rockwell Hardness & Tensile Strength : It measures HRC19 on the Rockwell Hardness scale which suggests high resistance to penetration; its tensile strength is rated at 105000 psi suggesting the maximum level of stress that might lead to failure under specific conditions
  • Thread Details : Features a right hand thread direction which typically tightens clockwise. The thread size is 7/16"-14, suggesting compatibility with corresponding nuts or holes. Its partially threaded style may be appropriate for various types of industrial applications, and its UNC (Coarse) thread type could affect how it fits into pre-drilled holes.
  • Threadlocker Minimum Temperature: 7/16"-14, suggesting the minimum temperature at which the applied threadlocker adhesive might perform effectively on Hex Head Cap Screws

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products