Shop ZORO SELECT
See all product information
Create Account
Grade 5 Hex Head Cap Screw, PK10
Mfr # HCI51250800-010P
Zoro # G323559527
product price:Â
$
141.99
/pk of 10, $14.20/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Head Width
1 7/8 in
Head Height
25/32 in
Finish
Plain
Includes Washer
No
For Use in Systems
General Purpose Threaded Fastener
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI51250800-010P
- Zoro #
- G323559527
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 8 in
- Head Width
- 1 7/8 in
- Head Height
- 25/32 in
- Minimum Thread Length
- 2 3/4 in
- Thread Size
- 1 1/4"-7
Details
- Item
- Hex Head Cap Screw
- Finish
- Plain
- Includes Washer
- No
- For Use in Systems
- General Purpose Threaded Fastener
- Tensile Strength
- 74,000 psi
- Rockwell Hardness
- HRC25
- Thread Direction
- Right Hand
- Material Grade/Class
- Grade 5
- Manufacturer Location
- Globally Sourced
- Thread Type
- Coarse
- Material
- Steel
- System of Measurement
- Inch
- Thread Fit
- 2A
- Thread Style
- Partially Threaded
- Includes Nut
- No
- Drive Type
- External Hex
- Material Quality Standards
- ASME: B18.2.1
- Dimensional Standards
- ASME B18.2.1
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 8 in, Head Height 25/32 in, Head Width 1 7/8 in, Package Quantity 10