Shop ZORO SELECT
See all product information
Create Account
Grade 5 Hex Head Cap Screw, PK25
- Mfr # HCI51250300-025P
- Zoro # G423560065
product price:Â
$
163.99
/pk of 25, $6.56/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Head Width
1 7/8 in
Manufacturer Location
Globally Sourced
For Use in Systems
General Purpose Threaded Fastener
Includes Washer
No
Includes Nut
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI51250300-025P
- Zoro #
- G423560065
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Head Width
- 1 7/8 in
- Fastener Length
- 3 in
- Head Height
- 25/32 in
- Thread Size
- 1 1/4"-7
Details
- Item
- Hex Head Cap Screw
- Manufacturer Location
- Globally Sourced
- For Use in Systems
- General Purpose Threaded Fastener
- Includes Washer
- No
- Includes Nut
- No
- Material
- Steel
- Thread Type
- Coarse
- Rockwell Hardness
- HRC25
- System of Measurement
- Inch
- Tensile Strength
- 74,000 psi
- Finish
- Plain
- Thread Direction
- Right Hand
- Thread Fit
- 2A
- Thread Style
- Fully Threaded
- Material Grade/Class
- Grade 5
- Dimensional Standards
- ASME B18.2.1
- Material Quality Standards
- ASME: B18.2.1
- Drive Type
- External Hex
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 3 in, Head Height 25/32 in, Head Width 1 7/8 in, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.