Shop ZORO SELECT
See all product information
Create Account
Grade 5 Hex Head Cap Screw, PK10
Mfr # HCI512508000-010P
Zoro # G723558267
product price:Â
$
151.99
/pk of 10, $15.20/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Includes Washer
No
Head Width
1 7/8 in
Tensile Strength
74,000 psi
For Use in Systems
General Purpose Threaded Fastener
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI512508000-010P
- Zoro #
- G723558267
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 8 in
- Head Width
- 1 7/8 in
- Head Height
- 25/32 in
- Minimum Thread Length
- 2 3/4 in
- Thread Size
- 1 1/4"-7
Details
- Item
- Hex Head Cap Screw
- Includes Washer
- No
- Tensile Strength
- 74,000 psi
- For Use in Systems
- General Purpose Threaded Fastener
- Material
- Steel
- System of Measurement
- Inch
- Thread Fit
- 2A
- Rockwell Hardness
- HRC25
- Thread Direction
- Right Hand
- Includes Nut
- No
- Manufacturer Location
- Globally Sourced
- Thread Type
- Coarse
- Thread Style
- Partially Threaded
- Material Grade/Class
- Grade 5
- Material Quality Standards
- ASME: B18.2.1
- Dimensional Standards
- ASME B18.2.1
- Drive Type
- External Hex
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 8 in, Head Height 25/32 in, Head Width 1 7/8 in, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.