Shop ZORO SELECT
See all product information
Create Account
Grade 5 Hex Head Cap Screw, PK12
Mfr # HCI512507000-012P
Zoro # G923559323
product price:Â
$
164.99
/pk of 12, $13.75/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Tensile Strength
74,000 psi
Thread Style
Partially Threaded
Rockwell Hardness
HRC25
Thread Direction
Right Hand
For Use in Systems
General Purpose Threaded Fastener
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI512507000-012P
- Zoro #
- G923559323
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Tensile Strength
- 74,000 psi
- Thread Style
- Partially Threaded
- Rockwell Hardness
- HRC25
- Thread Direction
- Right Hand
- For Use in Systems
- General Purpose Threaded Fastener
- Includes Washer
- No
- Manufacturer Location
- Globally Sourced
- Material
- Steel
- Includes Nut
- No
- System of Measurement
- Inch
- Material Grade/Class
- Grade 5
- Thread Fit
- 2A
- Thread Type
- Coarse
- Dimensional Standards
- ASME B18.2.1
- Material Quality Standards
- ASME: B18.2.1
- Drive Type
- External Hex
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 7 in, Head Height 25/32 in, Head Width 1 7/8 in, Package Quantity 12