Shop ZORO SELECT
See all product information
Create Account
Grade 5 Hex Head Cap Screw, PK10
- Mfr # HCI51250900-010P
- Zoro # G323558377
product price:Â
$
164.99
/pk 10, $16.50/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Head Height
25/32 in
Thread Direction
Right Hand
Head Width
1 7/8 in
Rockwell Hardness
HRC25
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI51250900-010P
- Zoro #
- G323558377
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Thread Direction
- Right Hand
- Rockwell Hardness
- HRC25
- Finish
- Plain
- Thread Fit
- 2A
- Includes Nut
- No
- Includes Washer
- No
- Thread Style
- Partially Threaded
- For Use in Systems
- General Purpose Threaded Fastener
- System of Measurement
- Inch
- Manufacturer Location
- Globally Sourced
- Material Grade/Class
- Grade 5
- Tensile Strength
- 74,000 psi
- Thread Type
- Coarse
- Material
- Steel
- Material Quality Standards
- ASME: B18.2.1
- Drive Type
- External Hex
- Dimensional Standards
- ASME B18.2.1
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 9 in, Head Height 25/32 in, Head Width 1 7/8 in, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.