Shop ZORO SELECT
See all product information
Create Account
Grade 5 Hex Head Cap Screw, PK8
Mfr # HCI51251200-008P
Zoro # G523559037
product price:Â
$
169.99
/pk 8, $21.25/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
System of Measurement
Inch
Thread Style
Partially Threaded
Manufacturer Location
Globally Sourced
Includes Nut
No
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI51251200-008P
- Zoro #
- G523559037
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- System of Measurement
- Inch
- Thread Style
- Partially Threaded
- Manufacturer Location
- Globally Sourced
- Includes Nut
- No
- Finish
- Plain
- Material Grade/Class
- Grade 5
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Direction
- Right Hand
- Thread Fit
- 2A
- Rockwell Hardness
- HRC25
- Material
- Steel
- Thread Type
- Coarse
- Includes Washer
- No
- Tensile Strength
- 74,000 psi
- Drive Type
- External Hex
- Dimensional Standards
- ASME B18.2.1
- Material Quality Standards
- ASME: B18.2.1
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 12 in, Head Height 25/32 in, Head Width 1 7/8 in, Package Quantity 8