Shop ZORO SELECT
See all product information
Create Account
Grade 5 Hex Head Cap Screw, PK100
Mfr # HCI50500600-100P
Zoro # G223559283
product price:Â
$
136.99
/pk 100, $1.37/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Thread Fit
2A
Minimum Thread Length
1 1/4 in
Rockwell Hardness
HRC25
Thread Type
Coarse
Includes Washer
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI50500600-100P
- Zoro #
- G223559283
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Thread Fit
- 2A
- Rockwell Hardness
- HRC25
- Thread Type
- Coarse
- Includes Washer
- No
- Manufacturer Location
- Globally Sourced
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Direction
- Right Hand
- Material Grade/Class
- Grade 5
- Tensile Strength
- 85,000 psi
- Material
- Steel
- Finish
- Plain
- Thread Style
- Partially Threaded
- Includes Nut
- No
- System of Measurement
- Inch
- Dimensional Standards
- ASME B18.2.1
- Drive Type
- External Hex
- Material Quality Standards
- ASME: B18.2.1
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 6 in, Head Height 5/16 in, Head Width 3/4 in, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.