Shop ZORO SELECT
See all product information
Create Account
Grade 5 Hex Head Cap Screw, PK60
Mfr # HCI50501100-060P
Zoro # G323559626
product price:Â
$
123.99
/pk of 60, $2.07/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Rockwell Hardness
HRC25
Thread Type
Coarse
Thread Fit
2A
System of Measurement
Inch
Minimum Thread Length
1 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI50501100-060P
- Zoro #
- G323559626
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Minimum Thread Length
- 1 1/4 in
- Head Height
- 5/16 in
- Fastener Length
- 11 in
- Head Width
- 3/4 in
- Thread Size
- 1/2"-13
Details
- Item
- Hex Head Cap Screw
- Rockwell Hardness
- HRC25
- Thread Type
- Coarse
- Thread Fit
- 2A
- System of Measurement
- Inch
- For Use in Systems
- General Purpose Threaded Fastener
- Includes Washer
- No
- Material
- Steel
- Thread Direction
- Right Hand
- Manufacturer Location
- Globally Sourced
- Tensile Strength
- 85,000 psi
- Includes Nut
- No
- Finish
- Plain
- Thread Style
- Partially Threaded
- Material Grade/Class
- Grade 5
- Dimensional Standards
- ASME B18.2.1
- Drive Type
- External Hex
- Material Quality Standards
- ASME: B18.2.1
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 11 in, Head Height 5/16 in, Head Width 3/4 in, Package Quantity 60
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.