Shop ZORO SELECT
See all product information
Create Account
Grade 5 Hex Head Cap Screw, PK100
Mfr # HCI50750200-100P
Zoro # G023559315
product price:Â
$
135.99
/pk 100, $1.36/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Rockwell Hardness
HRC25
System of Measurement
Inch
Thread Style
Fully Threaded
Head Height
15/32 in
Thread Fit
2A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI50750200-100P
- Zoro #
- G023559315
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Head Height
- 15/32 in
- Fastener Length
- 2 in
- Head Width
- 1 1/8 in
- Thread Size
- 3/4"-10
Details
- Item
- Hex Head Cap Screw
- Rockwell Hardness
- HRC25
- System of Measurement
- Inch
- Thread Style
- Fully Threaded
- Thread Fit
- 2A
- Thread Direction
- Right Hand
- Includes Nut
- No
- Material
- Steel
- Includes Washer
- No
- For Use in Systems
- General Purpose Threaded Fastener
- Manufacturer Location
- Globally Sourced
- Thread Type
- Coarse
- Finish
- Plain
- Tensile Strength
- 85,000 psi
- Material Grade/Class
- Grade 5
- Material Quality Standards
- ASME: B18.2.1
- Drive Type
- External Hex
- Dimensional Standards
- ASME B18.2.1
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 2 in, Head Height 15/32 in, Head Width 1 1/8 in, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.