Shop ZORO SELECT
See all product information
Create Account
Grade 5 Hex Head Cap Screw, PK11
Mfr # HCI515005000-011P
Zoro # G923557992
product price:Â
$
174.99
/pk 11, $15.91/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Head Height
15/16 in
Manufacturer Location
Globally Sourced
Includes Nut
No
For Use in Systems
General Purpose Threaded Fastener
Minimum Thread Length
3 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI515005000-011P
- Zoro #
- G923557992
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Manufacturer Location
- Globally Sourced
- Includes Nut
- No
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Type
- Coarse
- Thread Fit
- 2A
- Rockwell Hardness
- HRC25
- Thread Style
- Partially Threaded
- Material Grade/Class
- Grade 5
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Material
- Steel
- Tensile Strength
- 74,000 psi
- Includes Washer
- No
- Material Quality Standards
- ASME: B18.2.1
- Dimensional Standards
- ASME B18.2.1
- Drive Type
- External Hex
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 5 in, Head Height 15/16 in, Head Width 2 3/8 in, Package Quantity 11