Shop ZORO SELECT
See all product information
Create Account
Grade 5 Hex Head Cap Screw, PK8
Mfr # HCI515008000-008P
Zoro # G023558684
product price:Â
$
186.99
/pk 8, $23.37/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Material
Steel
Thread Fit
2A
Includes Nut
No
Thread Direction
Right Hand
Head Height
15/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI515008000-008P
- Zoro #
- G023558684
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Material
- Steel
- Thread Fit
- 2A
- Includes Nut
- No
- Thread Direction
- Right Hand
- Thread Type
- Coarse
- Thread Style
- Partially Threaded
- Includes Washer
- No
- Material Grade/Class
- Grade 5
- For Use in Systems
- General Purpose Threaded Fastener
- Rockwell Hardness
- HRC25
- Manufacturer Location
- Globally Sourced
- Tensile Strength
- 74,000 psi
- System of Measurement
- Inch
- Drive Type
- External Hex
- Dimensional Standards
- ASME B18.2.1
- Material Quality Standards
- ASME: B18.2.1
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 8 in, Head Height 15/16 in, Head Width 2 3/8 in, Package Quantity 8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.